M4-0.7 x .375" long Brass thread insert for Hard Wood.
M4-0.7 Insert For Hard Wood - Brass - 400-M4 - Pkg Qty 10
|
Questions & Answers (0)
Product Description
PRICE
$9.40 Sold in packages of 10 / $0.94 ea
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | M4 x 0.7 |
| Installed Length | 0.375" |
Product Details
| Alloy | 360 |
| Style | Metric |
| Type | Knife Thread |
| Threading Type | Coarse |
| Country of Origin | Import |
| Material | Brass |
| Package Quantity | 10 |
| Description | Insert for Hard Wood |
| Manufacturers Part Number | 400-M4 |
| Brand | E-Z Lok |