
$0.25 ea.
Price: $6.25 / Pkg of 25
Quantity Discount
- Buy 1-4 $6.25 /pkg.
- Buy 5+ $5.25 /pkg.
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
M4-0.7 x .313" long Brass thread insert, press-in installation in thermoset plastics.
Weights & Dimensions
- Installed Length 0.313"
- Size M4 x 0.7
Product Details
- Description Insert for Plastic
- Country of Origin Import
- Alloy 360
- Threading Type Coarse
- Design Flush
- Type Press insert
- Package Quantity 25
- Brand EZ Lok
- Material Brass
- Style Metric
- Manufacturers Part Number 240-M4-BR
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: DAVID
Date: February 21, 2021
-
Reviewer: Fred
Date: April 23, 2019
Your review:
I was very pleased with the product that I rcvd, it was exactly what I had expected. And delivery was incredibly fast! Thanks -
Reviewer: Ryan
Date: April 23, 2019
Your review:
Good Product
Product Q & A
There are 1 questions and 1 answer for this product.
-
What is the O.D. of this insert?
Question Asked By: Evan, March 22, 2018
Answer This Question
Question Answered By:
-
anonymous
The OD is .230”.
-

M4-0.7 Flush Press Insert - Brass - 240-M4-Br - Pkg Qty 25
$0.25
- Product Information
- Customer Review
- Product Q&A
- Accessories