M3 Freezer, reach-in, one-section, 21.5 cu. ft., 28-3/4"W x 30-3/4"D x 78"H, LED digital thermometer, self-diagnosis monitoring, hot gas condensate system, smart fuzzy defrost, automatic fan motor delays, door pressure release, LED interior lighting, self-cleaning condenser device, (2) solid hinged half doors with recessed handle & lock, (3) PE coated wire shelves, stainless steel front & sides (galvanized steel top, bottom & back), aluminum interior with stainless steel floor, top mount self-contained compressor, R290 Hydrocarbon refrigerant, 3/8 HP, 115v/60/1-ph, 4.4 amps, NEMA 5-15P, cETLus, ETL-Sanitation, ENERGY STAR®
Turbo Air M3 Series Reach In Freezer, 2 Solid Half Doors, 24 Cu. Ft., Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$11,715.00
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 28-3/4 in |
| Depth | 30-3/4 in |
| Height | 78 in |
| Weight | 282 lbs |
| Cord Length | 9 ft |
| Interior Depth | 26-1/2 in |
| Interior Width | 24-3/4 in |
Product Details
| Door Type | Solid |
| Adjustable Shelf | Yes |
| Material | Steel |
| Number of Shelves | 8 |
| Phase | 1 |
| Manufacturers Part Number | M3F24-2-N |
| Brand | Turbo Air |
| Type | Reach In Freezer |
| Shelf Type | Heavy Duty, Polyurethane Coated Wire Shelves |
| Horsepower | 1/2 HP |
| Color | Silver |
| Amperage | 4.4 A |
| Series | M3 Series |
| Hertz | 60 Hz |
| Handle Type | Recessed |
| Temperature Range | -10 To 0 °F |
| Capacity | 21.5 ft³ |
| Number of Doors | 2 |
| Voltage | 115 V |
| Description | Reach In Freezer |
| Thermostat Type | Digital |
| Refrigerant Type | R-290 |
Warranty
| Warranty | 5 Year Parts & Labor, 7 Year Compressor Warranty |
Compliance & Certifications
| Certifications | cETLus, ETL-Sanitation, ENERGY STAR® |
| Energy Star Certified | Yes |