
$0.21 ea.
Price: $10.50 / Pkg of 50
Quantity Discount
- Buy 1-4 $10.50 /pkg.
- Buy 5-9 $9.00 /pkg.
- Buy 10+ $8.00 /pkg.
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
M3-0.5 x .188" long Brass thread insert, press-in installation in thermoset plastics.
Weights & Dimensions
- Installed Length 0.188"
- Size M3 x 0.5
Product Details
- Description Insert for Plastic
- Country of Origin Import
- Alloy 360
- Threading Type Coarse
- Design Flush
- Type Press insert
- Package Quantity 50
- Brand EZ Lok
- Material Brass
- Style Metric
- Manufacturers Part Number 240-M3-BR
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: William
Date: April 23, 2019
-
Reviewer: web-guest
Date: April 23, 2019
Your review:
Great insert, perfect for the application!
Product Q & A
There are no questions for this product.

M3-0.5 Flush Press Insert - Brass - 240-M3-Br - Pkg Qty 50
$0.21
- Product Information
- Customer Review
- Product Q&A
- Accessories