Take 15% off your entire order!

Offer applied at checkout

M2.5-0.4 Tapered Ultrasonic Insert - Double Vane - Dv-M25-Th - Pkg Qty 100

M2.5-0.4 Tapered Ultrasonic Insert - Double Vane - Dv-M25-Th - Pkg Qty 100

Item #: WBB435471

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$0.09 ea.

Price: $9.00 / Pkg of 100

Quantity

Customers Also Viewed

M3-0.5 Tapered Ultrasonic Insert - Double Vane - Dv-M30-Th - Pkg Qty 100

M3-0.5 Tapered Ultrasonic Insert - Double Vane - Dv-M30-Th - Pkg Qty 100

M4-0.7 Tapered Ultrasonic Insert - Double Vane - Dv-M40-Th - Pkg Qty 100

M4-0.7 Tapered Ultrasonic Insert - Double Vane - Dv-M40-Th - Pkg Qty 100

M5-0.8 Tapered Ultrasonic Insert - Double Vane - Dv-M50-Th - Pkg Qty 50

M5-0.8 Tapered Ultrasonic Insert - Double Vane - Dv-M50-Th - Pkg Qty 50

8-32 Tapered Ultrasonic Insert - Double Vane - Dv-008-Th - Pkg Qty 1000

8-32 Tapered Ultrasonic Insert - Double Vane - Dv-008-Th - Pkg Qty 1000

6-32 Tapered Ultrasonic Insert - Double Vane - Dv-006-Th - Pkg Qty 2000

6-32 Tapered Ultrasonic Insert - Double Vane - Dv-006-Th - Pkg Qty 2000

2-56 Tapered Ultrasonic Insert - Double Vane - Dv-002-Th - Pkg Qty 100

2-56 Tapered Ultrasonic Insert - Double Vane - Dv-002-Th - Pkg Qty 100

1/4-28 Tapered Ultrasonic Insert - Single Vane - Th-428-Sv - Pkg Qty 500

1/4-28 Tapered Ultrasonic Insert - Single Vane - Th-428-Sv - Pkg Qty 500

6-32 Tapered Ultrasonic Insert - Single Vane - Th-006-Sv - Pkg Qty 2000

6-32 Tapered Ultrasonic Insert - Single Vane - Th-006-Sv - Pkg Qty 2000

M2.5-0.4 x .219" tapered ultrasonic insert, double vane, for use in thermoplastics.

Weights & Dimensions

  • Installed Length 0.219"
  • Size M2.5 x 0.4

Product Details

  • Description Insert for Plastic
  • Country of Origin Import
  • Alloy 360
  • Threading Type Coarse
  • Design Tapered/Double Vane
  • Type Ultrasonic
  • Package Quantity 100
  • Brand EZ Lok
  • Material Brass
  • Style Metric
  • Manufacturers Part Number DV-M25-TH
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
M2.5-0.4 Tapered Ultrasonic Insert - Double Vane - Dv-M25-Th - Pkg Qty 100

M2.5-0.4 Tapered Ultrasonic Insert - Double Vane - Dv-M25-Th - Pkg Qty 100

Item #: WBB435471

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant