- Left cut, cuts left from tight curves to straight
- Cuts low carbon cold rolled steel
- Non-slip serrated jaw of tough molybdenum steel holds material firmly and uniformly spreads cutting force across blade edge
- Withstands strain of cutting heavy stock
- Spring-action for fast, effortless feed
- Handles made of high tensile strength alloy steel that exceeds hand power limit
- Non-slip, textured grips and safety latch
- Red handles for ease of identification
Wiss M1R Compund Action Snips Snips, 9-3/4"
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$25.95
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-3/4 in |
| Weight | 0.4 lbs |
| Length of Cut | 1-3/8 in |
| Size | 9-3/4" |
| Cutting Capacity | 18 Gauge Low Carbon Steel in |
Product Details
| Type | Aviation |
| Cutting Direction | Straight, Left |
| Description | Snips |
| Handle Color Family | Red |
| Manufacturers Part Number | M1R |
| Brand | Wiss |