Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Milwaukee

Model # :WBB243185

MPN #: 2735-20

Milwaukee® 2735-20 M18™ LED Work Light (Bare Tool Only)

Product Description
Powered by the M18 LITHIUM-ION battery, the M18™ Cordless LED Work Light has over 600X the life of conventional incandescent bulbs and runs up to 4X as long. With a sealed aluminum head to provide impact and weather resistance, Milwaukee® provides a limited lifetime LED warranty. An integrated hook allows hands-free use while a 135 degree rotating head allows the user to easily point the light beam at the desired work area.
  • Sealed, Aluminum Head - Impact and weather resistant
  • 160 Lumen LED - Bright, white, smooth beam
  • 4X Run-Time - Lasts up to 12 Hours on one charge
  • Integrated Hook - Hands-free use
  • 135° Rotating Head - Aims light at work space
Includes:
  • (1) 2735-20M18™ LED Work Light
  • Bare Tool Only. Battery & Charger Sold Separately

PRICE
$115.95

1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8.5 in
Weight8.8 oz lbs

Product Details

Water RatingIP54
Intrinsically SafeNo
Batteries IncludedNo
Recharging TimeVarious
Runtime Full Power HoursVarious
MaterialPlastic
Manufacturers Part Number2735-20
Light Modes1
Water ResistantYes
BrandMilwaukee
Battery TypeRechargeable
TypeWorklight
Mode TypesHigh
ColorRed
SeriesM18™
StyleSpotlight
RechargeableYes
Number of Batteries1
Max Lumens Range100 to 199
Voltage18 V
Max Lumens160
Bulb TypeLED

Warranty

Warranty5 yr