Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Milwaukee

Model # :WBB864039

MPN #: 48-11-1840

Milwaukee® 48-11-1840 18V Li-Ion M18 Battery 4Ah Extended Capacity

Product Description
Milwaukee&174; 48-11-1840 M18™ REDLITHIUM™ 4.0 AH Extended Capacity Battery

The newest Milwaukee 18V Lithium-Ion Battery works on the M18™ Cordless Tool System and has 4.0 Amp Hours of run-time. This battery powers over 40 Milwaukee M18™ cordless tools. Milwaukee's M18™ REDLITHIUM™ XC4.0 provides up to 2X more run-time, 20% more power and 2X more recharges than a standard Lithium-Ion battery. REDLITHIUM™ XC4.0 also delivers best-in-class performance in extreme job-site conditions. With Milwaukee® durability built into each pack, the REDLITHIUM™ XC4.0 battery operates cooler and performs in climates below 0°F/-18°C with fade free power.

Features:
  • 4.0 Amp hour - 72 Watt hour battery
  • LITHIUM-ION battery delivers long life and run time with fade-free power
  • Battery fuel gauge - Displays remaining run-time
  • Milwaukee REDLINK™ Intelligence
  • Overload Protection - Prevents user from damaging their cordless power tool investment in abusive situations
  • Temperature Management System - Keeps battery in ideal temperature range to provide maximum life
  • Individual Cell Monitoring - Ensures optimal charge and discharge for maximum life
  • Discharge Protection - Prevents cell damage from over-discharge
  • Best in class construction
  • Integrated weld frame
  • Cell separator
  • Impact and vibration protective rubber
  • For use with Milwaukee M18™ cordless tools
PRICE
$249.95

1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/2
Width2-13/16 in

Product Details

Battery TypeLithium-Ion
TypePower Tool Battery
Amperage4 A
SeriesM18™
For Use WithM18 Cordless Power Tool
Batteries IncludedYes
Battery SystemM18™
Number of Batteries1
Voltage18 V
DescriptionExtended Capacity Battery
Package Quantity1
Manufacturers Part Number48-11-1840
Battery Amp Hours4.0 Ah
Charger IncludedNo
BrandMilwaukee

Warranty

Warranty3 yr