Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Milwaukee

Model # :WBB243238

MPN #: 2401-22

Milwaukee 2401-22 M12 Cordless Screwdriver

Product Description
M12™ Cordless Screwdriver 2401-22

The new Milwaukee M12™ Screwdriver has the power to drive the majority of common small fasteners, and the run-time of full day screw driving without recharging. The compact size allows the users to work in tight places for increased convenience. Comes With Standard Equipment: 12V LITHIUM-ION Battery Pack (48-11-2401) 12V Charger (48-59-2401) Compact Driver Storage Bag (48-55-2401) #2 Phillips ¼" Hex Insert Bit (48-30-1520)
  • Quick Bit-Loading 1/4 in. Hex Chuck for bit insertion and release with one hand
  • Battery Fuel Gauge for displaying remaining run-time
  • Metal Gear Housing for job site durability
  • Built-in LED for illumination of dark work spots
  • Variable Speed Trigger for output power control
  • Over-mold Side and Grip for secure grip and work surface protection
Includes:
(2) 12V LITHIUM-ION Batteries (48-11-2401) , 12V Charger (48-59-2401) , Compact Driver Storage Bag (48-55-2401)

PRICE
$169.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7 in
Weight2 lbs
Chuck Size1/4 in
Torque175 lb-in

Product Details

Battery TypeLithium-Ion
Max RPM500 rpm
TypeCompact Screwdriver
Capacity in Wood1/2"
KitKit
Capacity in Steel1/4"
StylePistol Grip
Number of Batteries2
Voltage12 V
Includes(2) Batteries, Charger
Number of Chargers Included1
DescriptionCordless Power Screwdriver
Manufacturers Part Number2401-22
VAC BaseYes
Clutch Settings14 + 1
BrandMilwaukee

Warranty

Warranty5 yr