Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Milwaukee

Model # :WBB2280549

MPN #: 2475-21XC

Milwaukee® 2475-21XC M12™ Compact Inflator Kit

Product Description
FASTEST CORDLESS TIRE INFLATOR. The Milwaukee® M12™ Compact Inflator delivers fast, accurate, easy inflation with the portability to take anywhere. With the capability to complete demanding applications like car, LT truck, and compact equipment tires, the M12™ Compact Inflator gives users ultimate power and efficiency. Rated to deliver over 120PSI, The high efficiency motor and pump top-off car tires in under 1 minute. The TrueFill™ Auto shut-off technology delivers highly accurate pressure, protects from overfill, and automatically senses speed of fill to deliver precise shut-off at the desired PSI. Additionally, the unit includes a large easy to read back-lit LCD, anti-vibration feet, and 26" inch hose with an all brass Schrader chuck.

Includes:
  • (1) M12™ Compact Inflator (2475-20)
  • (1) M12™ REDLITHIUM™ XC 4.0 Extended Capacity Battery Pack (48-11-2440)
  • (1) M12™ Lithium-ion Battery Charger (48-59-2401)
  • (1) Ball Inflation Needle
  • (1) Presta Chuck
  • (1) Schrader Chuck
  • (1) Inflator Nozzle


PRICE
$425.95

1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6.5 in
Width6.5 in
Height7.5 in
Weight4 lbs
Hose Length26 in

Product Details

TypeCompact Inflator
Duty Cycle50%
SeriesM12™
KitYes
Batteries IncludedYes
Power SourceCordless
Number of Batteries1
Voltage12 V
Manufacturers Part Number2475-21XC
Charger IncludedYes
BrandMilwaukee