Take 15% off your entire order!

Offer applied at checkout

M12-1.75 Thin Wall Insert For Metal - 319-M12 - Made In USA - Pkg Qty 5

M12-1.75 Thin Wall Insert For Metal - 319-M12 - Made In USA - Pkg Qty 5

Item #: WBB435413

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$4.74 ea.

Price: $23.70 / Pkg of 5

Quantity

Customers Also Viewed

M10-1.5 Thin Wall Insert For Metal - 319-M10 - Made In USA - Pkg Qty 5

M10-1.5 Thin Wall Insert For Metal - 319-M10 - Made In USA - Pkg Qty 5

M5-0.8 Thin Wall Insert For Metal - 319-M5 - Made In USA - Pkg Qty 5

M5-0.8 Thin Wall Insert For Metal - 319-M5 - Made In USA - Pkg Qty 5

10-32 Thin Wall Insert For Metal - 319-332 - Made In USA - Pkg Qty 10

10-32 Thin Wall Insert For Metal - 319-332 - Made In USA - Pkg Qty 10

3/8-16 Thin Wall Insert For Metal - 319-6 - Made In USA - Pkg Qty 10

3/8-16 Thin Wall Insert For Metal - 319-6 - Made In USA - Pkg Qty 10

5/16-18 Thin Wall Insert For Metal - 319-5 - Made In USA - Pkg Qty 10

5/16-18 Thin Wall Insert For Metal - 319-5 - Made In USA - Pkg Qty 10

1/4-20 Thin Wall Insert For Metal - 319-4 - Made In USA - Pkg Qty 10

1/4-20 Thin Wall Insert For Metal - 319-4 - Made In USA - Pkg Qty 10

M6-1.0 Thin Wall Insert For Metal - 319-M6 - Made In USA - Pkg Qty 5

M6-1.0 Thin Wall Insert For Metal - 319-M6 - Made In USA - Pkg Qty 5

8-32 Carbon Steel Insert For Metal - 329-008 - Made In USA - Pkg Qty 10

8-32 Carbon Steel Insert For Metal - 329-008 - Made In USA - Pkg Qty 10

Thread repair insert for metal, Thin Wall, M12-1.75 x 5/8-11 x .620", carbon steel.

Weights & Dimensions

  • Installed Length 0.620"
  • Size M12 x 1.75

Product Details

  • Package Quantity 5
  • Brand EZ Lok
  • Description Insert for Metal
  • Country of Origin Made in USA
  • Alloy 12L14
  • Material Carbon Steel
  • Style Metric
  • Manufacturers Part Number 319-M12
  • Threading Type Coarse
  • Design Thin Wall
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
M12-1.75 Thin Wall Insert For Metal - 319-M12 - Made In USA - Pkg Qty 5

M12-1.75 Thin Wall Insert For Metal - 319-M12 - Made In USA - Pkg Qty 5

Item #: WBB435413

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant