
$6.80 ea.
Price: $34.00 / Pkg of 5
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Thread repair insert for metal, M12-1.75 x M16-2.0 x .669", Stainless steel.
Weights & Dimensions
- Installed Length 0.669"
- Size M12 x 1.75
Product Details
- Package Quantity 5
- Brand EZ Lok
- Description Insert for Metal
- Country of Origin Made in USA
- Alloy 303
- Material Stainless Steel
- Style Metric
- Manufacturers Part Number 453-12
- Threading Type Coarse
- Design Heavy Wall
Customer Review
Product Q & A
There are no questions for this product.

M12-1.75 Stainless Insert For Metal - 453-12 - Made In USA - Pkg Qty 5
$6.8
- Product Information
- Customer Review
- Product Q&A