Take 15% off your entire order!

Offer applied at checkout

M10-1.50 Carbon Steel Insert For Metal - 330-10 - Made In USA - Pkg Qty 5

M10-1.50 Carbon Steel Insert For Metal - 330-10 - Made In USA - Pkg Qty 5

Item #: WBB435398

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

$4.37 ea.

Price: $21.85 / Pkg of 5

Quantity

Customers Also Viewed

5/16-18 Thin Wall Insert For Metal - 319-5 - Made In USA - Pkg Qty 10

5/16-18 Thin Wall Insert For Metal - 319-5 - Made In USA - Pkg Qty 10

3/8-16 Thin Wall Insert For Metal - 319-6 - Made In USA - Pkg Qty 10

3/8-16 Thin Wall Insert For Metal - 319-6 - Made In USA - Pkg Qty 10

10-32 Thin Wall Insert For Metal - 319-332 - Made In USA - Pkg Qty 10

10-32 Thin Wall Insert For Metal - 319-332 - Made In USA - Pkg Qty 10

M10-1.5 Thin Wall Insert For Metal - 319-M10 - Made In USA - Pkg Qty 5

M10-1.5 Thin Wall Insert For Metal - 319-M10 - Made In USA - Pkg Qty 5

M5-0.8 Thin Wall Insert For Metal - 319-M5 - Made In USA - Pkg Qty 5

M5-0.8 Thin Wall Insert For Metal - 319-M5 - Made In USA - Pkg Qty 5

3/8-24 Carbon Steel Insert For Metal - 329-624 - Made In USA - Pkg Qty 10

3/8-24 Carbon Steel Insert For Metal - 329-624 - Made In USA - Pkg Qty 10

10-32 Carbon Steel Insert For Metal - 329-332 - Made In USA - Pkg Qty 10

10-32 Carbon Steel Insert For Metal - 329-332 - Made In USA - Pkg Qty 10

M6-1.0 Thin Wall Insert For Metal - 319-M6 - Made In USA - Pkg Qty 5

M6-1.0 Thin Wall Insert For Metal - 319-M6 - Made In USA - Pkg Qty 5

8-32 Carbon Steel Insert For Metal - 329-008 - Made In USA - Pkg Qty 10

8-32 Carbon Steel Insert For Metal - 329-008 - Made In USA - Pkg Qty 10

Thread repair insert for metal, M10-1.5 x 9/16-12 x 1.00", Open, carbon steel.

Weights & Dimensions

  • Installed Length 1.000"
  • Size M10 x 1.5

Product Details

  • Package Quantity 5
  • Brand EZ Lok
  • Description Insert for Metal
  • Country of Origin Made in USA
  • Alloy 12L14
  • Material Carbon Steel
  • Style Metric
  • Manufacturers Part Number 330-10
  • Threading Type Fine
  • Design Heavy Wall
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: JOE ARELLANO

    Date: April 23, 2019

    Nicely done.
    Your review:
    Thanks for being able to supply me with this product. It was all I needed to complete my rebuild. They came in an appropriate amount of time and worked very well at the right price. Thanks again.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
M10-1.50 Carbon Steel Insert For Metal - 330-10 - Made In USA - Pkg Qty 5

M10-1.50 Carbon Steel Insert For Metal - 330-10 - Made In USA - Pkg Qty 5

Item #: WBB435398

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant