Thread repair insert for metal, Thin Wall, M10-1.5 x 1/2-13 x .500", carbon steel.
M10-1.5 Thin Wall Insert For Metal - 319-M10 - Made In USA - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$28.50 Sold in packages of 5 / $5.70 ea
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | M10 x 1.5 |
| Installed Length | 0.500" |
Product Details
| Alloy | 12L14 |
| Style | Metric |
| Threading Type | Coarse |
| Country of Origin | Made in USA |
| Material | Carbon Steel |
| Package Quantity | 5 |
| Description | Insert for Metal |
| Manufacturers Part Number | 319-M10 |
| Design | Thin Wall |
| Brand | E-Z Lok |