Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Lyon Wardrobe Storage Cabinet PP1032  - 48x24x78 - Putty

Lyon Wardrobe Storage Cabinet PP1032 - 48x24x78 - Putty

Item #: WB506175PY

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$1,292.05 up to 7% OFF

Price: $1,200.00

Quantity

Customers Also Viewed

LYON EASY ASSEMBLY
WARDROBE CABINET

Contemporary styling and durable construction make this easy to assemble storage cabinet the ideal choice for office or warehouse use. Rounded front corners for an attractive, modern appearance. Features precision engineering, felt pad dampers and nylon hinge washers for smooth, quiet door operation. Includes three-point locking handle with 180° full swing double doors for easy access. Includes reinforced door channels for added rigidity. Shelves adjust on 2" centers.

Weights & Dimensions

  • Depth 24 in (60.96 cm)
  • Width 48 in (121.92 cm)
  • Height 78 in (198.12 cm)
  • Weight 155 lbs (70.45 kg)

Product Details

  • Number of Shelves 1
  • Number of Fixed Shelves 1
  • Construction Type Unassembled
  • Number of Compartments 2
  • Brand Lyon
  • Number of Levels 2
  • Material Steel
  • Style Wardrobe Cabinet
  • Shelf Capacity 325 lbs (147.73 kg)
  • Manufacturers Part Number PP1032
  • Color Family Tan
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $220.00 with this comparable product

Hallowell 445W24PT 400 Series Solid Door Wardrobe Cabinet, 48x24x72, Parchment, Unassembled

Item #: B1032054

Not Yet Rated

Usually ships in 15 to 18 days (ships from US)

$980.00

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lyon Wardrobe Storage Cabinet PP1032  - 48x24x78 - Putty

Lyon Wardrobe Storage Cabinet PP1032 - 48x24x78 - Putty

Item #: WB506175PY

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant