Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Lyon Wardrobe Storage Cabinet DD1095  - 36x24x78 - Gray

Lyon Wardrobe Storage Cabinet DD1095 - 36x24x78 - Gray

Item #: WB506168GY

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$1,408.49 up to 10% OFF

Price: $1,266.00

Quantity

Customers Also Viewed

LYON ALL WELDED
WARDROBE STORAGE CABINET

Contemporary styling and durable construction make this all-welded storage cabinet the ideal choice for office or warehouse use. Rounded front corners for an attractive, modern appearance. Features precision engineering, felt pad dampers and nylon hinge washers for smooth, quiet door operation. Includes three-point locking handle with 180° full swing double doors for easy access. Includes reinforced door channels for added rigidity. Shelves adjust on 2" centers. Ships assembled, ready to use.

Weights & Dimensions

  • Depth 24 in (60.96 cm)
  • Width 36 in (91.44 cm)
  • Height 78 in (198.12 cm)
  • Weight 152 lbs (69.09 kg)

Product Details

  • Number of Fixed Shelves 1
  • Construction Type Assembled
  • Number of Compartments 2
  • Brand Lyon
  • Number of Levels 2
  • Material Steel
  • Style Wardrobe Cabinet
  • Manufacturers Part Number DD1095
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $567.00 with this comparable product

Global Industrial™ Wardrobe Cabinet Assembled 36x24x72 Gray

Item #: 270034GY

(2)

Usually ships in 2 to 5 days

$699.00

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lyon Wardrobe Storage Cabinet DD1095  - 36x24x78 - Gray

Lyon Wardrobe Storage Cabinet DD1095 - 36x24x78 - Gray

Item #: WB506168GY

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant