Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Lyon

Model # :WBB271419

MPN #: DD5831

Lyon Three-Wide Slope Top Kit DD5831 For Lyon Lockers - 12"Wx15"D - Gray

Product Description
Lyon Three-Wide Slope Top Kit - 12"Wx15"D - Gray

  • Quickly converts standard lockers into sloping-top lockers
  • Three wide
  • Includes three slope tops, two ends, interim supports, hardware and assembly instructions


Made In USA

PRICE
$149.95

1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth15 in
Height3 in

Product Details

TypeSlope Top
MaterialSteel
Construction TypeUnassembled
DescriptionSlope Top Kit 3-Wide
ColorGray
Manufacturers Part NumberDD5831
Accessory TypeSlope Top
BrandLyon