Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Lyon Storage Cabinet, 36"Wx24"Dx78"H, Gray, Unassembled

Lyon Storage Cabinet, 36"Wx24"Dx78"H, Gray, Unassembled

Item #: WB506163GY

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Gray
  • Tan

Gray

$1,088.09 up to 7% OFF

Price: $1,011.00

Quantity

Customers Also Viewed

Contemporary styling and durable construction make this easy to assemble storage cabinet the ideal choice for office or warehouse use. Rounded front corners for an attractive, modern appearance. Features precision engineering, felt pad dampers and nylon hinge washers for smooth, quiet door operation. Includes three-point locking handle with 180° full swing double doors for easy access. Includes reinforced door channels for added rigidity. Shelves adjust on 2" centers.

Product Details

  • Number of Adjustable Shelves 4
  • Cabinet Style Full Height
  • Handle Type Lever
  • Construction Type Unassembled
  • Number of Doors 2
  • Type Storage Cabinet
  • Package Quantity 1
  • Material Steel
  • Shelf Capacity 180 lbs (81.82 kg)
  • Description Storage Cabinet
  • Number of Shelves 4
  • Lock Type Keyed Alike
  • Number of Compartments 5
  • Brand Lyon
  • Door Type Solid
  • Manufacturers Part Number DD1091
  • Color Family Gray

Weights & Dimensions

  • Width 36 in (91.44 cm)
  • Height 78 in (198.12 cm)
  • Depth 24 in (60.96 cm)
  • Thickness 24 ga
  • Weight 149 lbs (67.73 kg)
Customer Review

1.0

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    1

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Eric

    Date: April 23, 2019

    Lyon Storage Cabinet
    Your review:
    Flimsy and some hardware was missing.
Product Q & A

There are no questions for this product.

Save $87.00 with this comparable product

Global Industrial™ Storage Cabinet, Turn Handle, 36"Wx24"Dx78"H, Gray, Unassembled

Item #: 493310GY

(5)

Ships in One Business Day

$924.00

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lyon Storage Cabinet, 36"Wx24"Dx78"H, Gray, Unassembled

Lyon Storage Cabinet, 36"Wx24"Dx78"H, Gray, Unassembled

Item #: WB506163GY

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant