Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Model # :WBB271285

MPN #: 6508

Lyon Slotted Angle 14-Gauge - 2-1/4"x1-1/2"x8' 10-Pack

Product Description
Lyon Slotted Angle 14-Gauge - 2-1/4"x1-1/2"x8' Long

Solve unique storage problems with the convenience and strength of Lyon slotted angle. It's easy to build what you need - when and where you need it:
  • Non-standard sizes of storage racks
  • Protective framing around machinery
  • Platforms around assembly projects
  • Support framing for displays
  • Unique configurations in hospitals, museums, retail outlets, lumberyards, schools - the list is virtually endless
  • Made from rugged, cold-rolled steel with heavy, nonflaking galvanized finish
  • All are clearly stamped on 3" centers for quick, simple measuring and cutting
  • Horizontal and vertical holes are ovalized to permit precise adjustment of angles
  • Includes 40 nuts and bolts per 10-Pack
PRICE
$625.00

1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length96 ft
Width2-1/4 in
Depth1-1/2 in
Height1-1/2 in
Weight7 lbs

Product Details

Assembly RequiredYes
TypeSlotted Angle
ColorSilver
Finish TypeGalvanized
MaterialSteel
Package Quantity10
DescriptionSlotted Angle
Manufacturers Part Number6508