Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Lyon

Model # :WBB271426

MPN #: PP58321

Lyon Slope Top Kit PP58321 For Lyon Lockers One-Wide - 12"Wx18"D - Putty

Product Description
Lyon Slope Top Kit - 12"Wx18"D - One-Wide - Putty

  • Quickly converts standard lockers into sloping-top lockers
  • One wide
  • Includes one slope top, two ends, interim supports, hardware and assembly instructions


Made In USA

PRICE
$97.95

1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth18 in
Height6 in

Product Details

TypeSlope Top
MaterialSteel
Construction TypeUnassembled
DescriptionSlope Top Kit 1-Wide
ColorTan
Manufacturers Part NumberPP58321
Accessory TypeSlope Top
BrandLyon