x

Take 15% off your entire order!

Offer applied at checkout

Lyon Slope Top Kit DD58321 For Lyon Lockers One-Wide- 12"Wx18"D - Gray

Lyon Slope Top Kit DD58321 For Lyon Lockers One-Wide- 12"Wx18"D - Gray

Item #: WBB271570

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Putty
  • Gray

Gray

$57.62 up to 22% OFF

Price: $44.95

Quantity

Customers Also Viewed

Lyon Slope Top Kit - 12"Wx18"D - One-Wide - Gray

  • Quickly converts standard lockers into sloping-top lockers
  • One wide
  • Includes one slope top, two ends, interim supports, hardware and assembly instructions


Made In USA

  • HEIGHT INCHES --
  • ACCESSORY WIDTH INCHES 12 (30.48 cm)
  • ACCESSORY DEPTH INCHES 18 (45.72 cm)
  • ASSEMBLY Unassembled
  • BRAND Lyon
  • COLOR FINISH Gray
  • CONSTRUCTION Steel
  • DESCRIPTION Slope Top Kit 1-Wide
  • MANUFACTURERS PART NUMBER DD58321
  • PRODUCT FAMILY Accessories
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: franco

    Date: April 23, 2019

    Slope Top kit
    Your review:
    Even that slope top kit are part of Lyon lockers this component keeps the same quality on manufacture and service as the proper locker, that is why are recognized by most of airlines companies to be part of their assets too.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lyon Slope Top Kit DD58321 For Lyon Lockers One-Wide- 12"Wx18"D - Gray

Lyon Slope Top Kit DD58321 For Lyon Lockers One-Wide- 12"Wx18"D - Gray

Item #: WBB271570

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant