- Quickly converts standard lockers into sloping-top lockers
- One wide
- Includes one slope top, two ends, interim supports, hardware and assembly instructions
Made In USA
Weights & Dimensions
| Width | 12 in |
| Depth | 12 in |
| Height | 4 in |
Product Details
| Type | Slope Top |
| Material | Steel |
| Construction Type | Unassembled |
| Description | Slope Top Kit 1-Wide |
| Color | Tan |
| Manufacturers Part Number | PP58301 |
| Accessory Type | Slope Top |
| Brand | Lyon |