x

Take 15% off your entire order!

Offer applied at checkout

Lyon Modular Drawer Unit Divider Kit NF240K45X  - 20 Compartment

Lyon Modular Drawer Unit Divider Kit NF240K45X - 20 Compartment

Item #: WB257772

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $88.95

Quantity

Customers Also Viewed

HIGH CAPACITY DRAWER STORAGE
Partition & Divider kits. Organize your nuts and bolts, boxes and tools with ease.

  • BRAND Lyon
  • MANUFACTURERS PART NUMBER NF240K100X
  • WIDTH INCHES 7 (17.78 cm)
  • DEPTH INCHES 5 (12.7 cm)
  • HEIGHT INCHES 7 (17.78 cm)
  • ASSEMBLY Assembled
  • CONSTRUCTION Steel
  • COLOR FAMILY Gray
  • COLOR FINISH Gray
  • WEIGHT LBS 17 (7.73 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lyon Modular Drawer Unit Divider Kit NF240K45X  - 20 Compartment

Lyon Modular Drawer Unit Divider Kit NF240K45X - 20 Compartment

Item #: WB257772

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant