Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Lyon Six Tier 6 Door Steel Locker With Hasp Handle, 12"Wx18"Dx12"H, Gray, Unassembled

Lyon Six Tier 6 Door Steel Locker With Hasp Handle, 12"Wx18"Dx12"H, Gray, Unassembled

Item #: WB562556GY

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Gray
  • Tan

Gray

Price: $456.95

Quantity

Customers Also Viewed

Designed to eliminate metal-to-metal contact for smoother, quieter operation. Lockers feature a one point latching system. A padlock hasp is an integral part of the handle, but will accept a built-in lock. Number plates can be added for quick identification. Limited lifetime warranty. Lyon recommends anchoring lockers to the floor or wall for safety. Assembled lockers are not returnable. Available in Gray and Putty.

Click here to see the selections of Assembled Lockers.

Made In USA

Weights & Dimensions

  • Depth 18 in (45.72 cm)
  • Compartment Height 12 in (30.48 cm)
  • Width 12 in (30.48 cm)
  • Height 78 in (198.12 cm)

Product Details

  • Configuration 1 Wide
  • Construction Type Unassembled
  • Number of Compartments 6
  • Tier Type Six Tier
  • Brand Lyon
  • Locker Type Steel Lockers-Solid Door
  • Material Steel
  • Manufacturers Part Number DD5362
  • Standard or Speciality Lockers Standard Lockers
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lyon Six Tier 6 Door Steel Locker With Hasp Handle, 12"Wx18"Dx12"H, Gray, Unassembled

Lyon Six Tier 6 Door Steel Locker With Hasp Handle, 12"Wx18"Dx12"H, Gray, Unassembled

Item #: WB562556GY

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant