Take 15% off your entire order!

Offer applied at checkout

Lyon® 6-Tier 6 Door Locker, Hasp Handle, 12"W x 18"D x 12"H, Putty, Assembled

Lyon® 6-Tier 6 Door Locker, Hasp Handle, 12"W x 18"D x 12"H, Putty, Assembled

Item #: WB235766PY

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 1 Wide
  • 3 Wide

1 Wide

  • Gray
  • Tan

Tan

$693.95 up to 2% OFF

Price: $683.00

Quantity

Customers Also Viewed

Lyon® 2-Tier 2 Door Locker, Recessed Handle, 12"W x 18"D x 36"H, Putty, Assembled

Lyon® 2-Tier 2 Door Locker, Recessed Handle, 12"W x 18"D x 36"H, Putty, Assembled

Lyon® 1-Tier 3 Door Locker, Recessed Handle, 12"W x 12"D x 60"H, Gray, Assembled

Lyon® 1-Tier 3 Door Locker, Recessed Handle, 12"W x 12"D x 60"H, Gray, Assembled

Lyon® 6-Tier 18 Door Locker, Hasp Handle, 12"W x 18"D x 12"H, Putty, Unassembled

Lyon® 6-Tier 18 Door Locker, Hasp Handle, 12"W x 18"D x 12"H, Putty, Unassembled

Master Lock® No.1525STK Combination Padlock Key Access with 1 Control Key & Chart, Price Each - Pkg Qty 50

Master Lock® No.1525STK Combination Padlock Key Access with 1 Control Key & Chart, Price Each - Pkg Qty 50

Designed to eliminate metal-to-metal contact for smoother, quieter operation. For the storage of high density or individual belongings and supplies use the Six Tier Locker. The locker has padlock hasps with door pulls. Lyon recommends anchoring lockers to floor and/or wall for safety. Shipped unassembled or fully assembled. All assembled lockers available for 48 hour quick ship. Assembled lockers available for quick ship in gray only. Assembled lockers are not returnable. Limited lifetime warranty.

Click here to see the selections of Unassembled Lockers.

Made In USA

Weights & Dimensions

  • Depth 18 IN (45.72 cm)
  • Compartment Height 12 IN (30.48 cm)
  • Width 12 IN (30.48 cm)
  • Compartment Depth 18 IN (45.72 cm)
  • Compartment Width 12 IN (30.48 cm)
  • Height 78 IN (198.12 cm)

Product Details

  • Configuration 1 Wide
  • Construction Type Assembled
  • Lock Type Padlock Hasp & Built-in Lock Latch
  • Number of Compartments 6
  • Type Steel Locker-Solid Door
  • Tier Type Six Tier
  • Brand Lyon
  • Locker Type Steel Locker-Solid Door
  • Material Steel
  • Manufacturers Part Number PP5362SU
  • Standard or Speciality Lockers Standard Lockers
  • Color Family Tan
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lyon® 6-Tier 6 Door Locker, Hasp Handle, 12"W x 18"D x 12"H, Putty, Assembled

Lyon® 6-Tier 6 Door Locker, Hasp Handle, 12"W x 18"D x 12"H, Putty, Assembled

Item #: WB235766PY

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant