Take 15% off your entire order!

Offer applied at checkout

Lyon® 1-Tier 1 Door Locker, Recessed Handle, 12"W x 18"D x 72"H, Putty, Assembled

Lyon® 1-Tier 1 Door Locker, Recessed Handle, 12"W x 18"D x 72"H, Putty, Assembled

Item #: WB235762PY

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 1 Wide
  • 3 Wide

1 Wide

  • Gray
  • Tan

Tan

$555.53 up to 6% OFF

Price: $520.00

Quantity

Customers Also Viewed

Lyon® 2-Tier 2 Door Locker, Recessed Handle, 12"W x 18"D x 36"H, Putty, Assembled

Lyon® 2-Tier 2 Door Locker, Recessed Handle, 12"W x 18"D x 36"H, Putty, Assembled

Global Industrial™ 12-Door Device Locker With Key Lock, 28-1/2"W x 11-1/4"D x 38"H, Black

Global Industrial™ 12-Door Device Locker With Key Lock, 28-1/2"W x 11-1/4"D x 38"H, Black

Lyon® 1-Tier 3 Door Locker, Recessed Handle, 12"W x 12"D x 60"H, Gray, Assembled

Lyon® 1-Tier 3 Door Locker, Recessed Handle, 12"W x 12"D x 60"H, Gray, Assembled

Lyon® 6-Tier 18 Door Locker, Hasp Handle, 12"W x 18"D x 12"H, Putty, Unassembled

Lyon® 6-Tier 18 Door Locker, Hasp Handle, 12"W x 18"D x 12"H, Putty, Unassembled

Master Lock® No.1525STK Combination Padlock Key Access with 1 Control Key & Chart, Price Each - Pkg Qty 50

Master Lock® No.1525STK Combination Padlock Key Access with 1 Control Key & Chart, Price Each - Pkg Qty 50

Designed to eliminate metal-to-metal contact for smoother, quieter operation. A padlock hasp is an integral part of the handle, but will accept a built-in lock. These lockers feature a coat rod. Number plates can be added for quick identification.
Limited lifetime warranty. Lyon recommends anchoring lockers to the floor or wall for safety.
Assembled lockers are not returnable.

Click here to see the selections of Unassembled Lockers.

Made In USA

Weights & Dimensions

  • Depth 18 IN (45.72 cm)
  • Compartment Height 72 IN (182.88 cm)
  • Width 12 IN (30.48 cm)
  • Compartment Depth 18 IN (45.72 cm)
  • Compartment Width 12 IN (30.48 cm)
  • Height 78 IN (198.12 cm)

Product Details

  • Configuration 1 Wide
  • Construction Type Assembled
  • Lock Type Padlock Hasp & Built-in Lock Latch
  • Number of Compartments 1
  • Type Steel Locker-Solid Door
  • Tier Type Single Tier
  • Brand Lyon
  • Locker Type Steel Locker-Solid Door
  • Material Steel
  • Manufacturers Part Number PP5042SU
  • Standard or Speciality Lockers Standard Lockers
  • Color Family Tan
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lyon® 1-Tier 1 Door Locker, Recessed Handle, 12"W x 18"D x 72"H, Putty, Assembled

Lyon® 1-Tier 1 Door Locker, Recessed Handle, 12"W x 18"D x 72"H, Putty, Assembled

Item #: WB235762PY

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant