Standard Duty Steel Lockers
Select
Standard duty steel lockers are the perfect solution for securely storing items while allowing airflow and not sacrificing security. They are constructed of durable steel for long-lasting durability and come equipped with reliable locking mechanisms that guarantee safety for personal belongings. Lockers feature a powder-coated finish, adding an extra layer of protection against scratches and dings, making them ideal for schools, workplaces, gyms, and more.
Standard Duty Steel Lockers Accessories
Filters
Tier Type
Configuration
Lock Type
Construction Type
Compartment Width
Compartment Height

Global Industrial ™ Lockers with Double Pan Door
| Assembled | Unassembled | ||||||||||||
| Compare | Image | Configuration | Tier Type | Width | Depth | Height | Color | Price | Model # | Price | Model # | ||
![]() | 1 Wide | Single Tier | 12 in | 18 in | 72 in | Gray | $239.96was $299.95 Save $59.99 | WBC0002010GY | $199.96was $249.95 Save $49.99 | Ships Same Day WBC0001010GY | |||
![]() | 1 Wide | Single Tier | 12 in | 18 in | 72 in | Gray | $239.96was $299.95 Save $59.99 | WBC0002010GY | $199.96was $249.95 Save $49.99 | Ships Same Day WBC0001010GY | |||
![]() | 1 Wide | Double Tier | 12 in | 18 in | 72 in | Gray | $239.96was $299.95 Save $59.99 | WBC0002014GY | $215.96was $269.95 Save $53.99 | Ships Same Day WBC0001014GY | |||
![]() | 1 Wide | Double Tier | 12 in | 18 in | 72 in | Gray | $239.96was $299.95 Save $59.99 | WBC0002014GY | $215.96was $269.95 Save $53.99 | Ships Same Day WBC0001014GY | |||
![]() | 2 Wide | Double Tier | 24 in | 18 in | 72 in | Gray | $460.00was $575.00 Save $115.00 | WBC0002015GY | $375.96was $469.95 Save $93.99 | WBC0001015GY | |||
![]() | 2 Wide | Double Tier | 24 in | 18 in | 72 in | Gray | $460.00was $575.00 Save $115.00 | WBC0002015GY | $375.96was $469.95 Save $93.99 | WBC0001015GY | |||
![]() | 3 Wide | Double Tier | 36 in | 18 in | 72 in | Gray | $849.00 | WBC0002016GY | $709.00 | Ships Same Day WBC0001016GY | |||
![]() | 3 Wide | Double Tier | 36 in | 18 in | 72 in | Gray | $849.00 | WBC0002016GY | $709.00 | Ships Same Day WBC0001016GY | |||
![]() | 4 Wide | Double Tier | 48 in | 18 in | 72 in | Gray | $1,105.00 | WBC0002017GY | $955.00 | Ships Same Day WBC0001017GY | |||
![]() | 4 Wide | Double Tier | 48 in | 18 in | 72 in | Gray | $1,105.00 | WBC0002017GY | $955.00 | Ships Same Day WBC0001017GY | |||
Showing 1-10 of 16 results
Global Industrial™ Capital® Lockers

Global Industrial Capital Lockers are an economy storage option, featuring padlockable friction hasps & built-in lock latches. Some models include recessed handle cup pulls. Doors open and close smoothly thanks to 5-knuckle security hinges, while nylon glides and quiet latches keep noise levels down. Louvered doors promote the minimization of odors. 1-Point locking system.
Showing 1-10 of 27 results
Global Industrial™ Paramount® Lockers

Global Industrial Paramount Lockers are a deluxe storage option, featuring traditional chrome lift latch door handles, padlockable friction hasps, & built-in lock latches. 16-gauge welded steel doors help prevent theft, while 5-knuckle security hinges ensure smooth operation. Louvered doors enhance ventilation, and nylon glides with quiet latches reduce noise. Includes a 3-point locking system.
Showing 1-10 of 20 results
Global Industrial™ Infinity® Lockers

Global Industrial Infinity Lockers are a deluxe storage option, featuring premium stainless steel catch-free recessed handles & padlockable fingertip lift hasps. 16-gauge welded steel doors help prevent theft. Nylon glides and quiet-operating latch mechanisms provide smooth, quiet operation. Louvered doors enhance ventilation to help minimize odors. Includes a 3-point locking system.
Showing 1-10 of 34 results
Hallowell® Maintenance Free Quiet Lockers

Hallowell® Maintenance-Free Quiet Lockers eliminate unwanted sounds and their solid doors offer a secure storage solution. These antimicrobial noise-free lockers are built with rubber bumpers for silent operation, and the sound-absorbent materials make them perfect for a variety of environments, including schools, libraries, and offices. Choose from a variety of maintenance-free lockers.
Showing 1-10 of 58 results

Anthony Steel Mfg. Clean Line™ Lockers
Showing 1-10 of 36 results
Hallowell® Premium Lockers

Hallowell® Premium Lockers includes a 16-gauge steel door and louvered doors for maximum ventilation and durability. Offered in various sizes, colors, and configurations, our quality steel lockers can fit your unique space requirements. The secure latching mechanism on these premium steel lockers ensure safe storage, while the option to add a combination lock provides an extra layer of security.
Showing 1-10 of 121 results
Hallowell® ValueMax™ Lockers

Hallowell ValueMax Lockers are a cost-effective storage solution! Heavy duty steel lockers feature louvered doors for maximum ventilation and a powder-coated finish that resists scratches. Our lockers with single-point latch mechanisms ensure secure storage! Available in various sizes and configurations, these steel storage lockers can meet all your specific storage requirements.
Showing 1-10 of 18 results
Hallowell® ReadyBuilt™ Lockers

Hallowell Ready Built Lockers are offered in various sizes and colors to fit any space. These fully assembled lockers save time, allowing you to use them immediately after delivery. The wardrobe lockers and box lockers are built with heavy-duty steel and a powder-coated finish for durability. Our ready-built storage lockers are ideal for facilities that require secure and organized storage.
Showing 1-10 of 45 results
Hallowell® ReadyBuilt II™ Lockers

Hallowell® ReadyBuilt II™ can be tailored to your specific storage needs. Featuring 24 gauge steel, these pre-assembled lockers are more durable than our original ReadyBuilt lockers. The ReadyBuilt II lockers with combination lockers eliminate the need to purchase your own locks and provide security. Choose from sloped top lockers for a finished appearance. Offered in 1-6 tier configurations.
Showing 1-10 of 26 results
Hallowell® Medsafe™ Antimicrobial Lockers

Hallowell® Medsafe™ Antimicrobial Lockers feature a special antimicrobial coating that protects against the spread of bacteria and other harmful microbes. These medical lockers include louvered doors for ventilation and secured with continuous piano hinges. With durable construction and advanced technology, antibacterial lockers are a smart choice for hospitals, clinics, and healthcare settings.
Hallowell® Corrosion Resistant Lockers

Hallowell Corrosion Resistant Lockers can withstand harsh weather conditions. These outdoor storage lockers are ideal for areas where moisture and humidity are present. Our rust-proof lockers are designed using prime galvanized sheet steel and finished with a high grade powder coat finish to protect against corrosion. The louvered doors on our weather-resistant lockers offer ample ventilation.
Showing 1-10 of 24 results
Hallowell® Kids Lockers

Hallowell Kids Locker Series is perfect for any child storage needs. Kids' storage lockers are available in various sizes and fun colors to fit any space! Our kids mini lockers are an ideal size for most children. These small storage lockers feature an antimicrobial finish, which prevent the growth of bacteria, ensuring a clean and safe environment for your child's belongings.
Hallowell® Cubix™ Modular Lockers

Hallowell Cubix Modular Lockers with perforated doors are the perfect solution for your storage needs. These ventilated modular lockers provide maximum airflow, while the built-in key lock ensures secure storage. Our Modular Cube Lockers are antimicrobial, configurable, stackable, wall mounted, and come in various colors to fit your unique storage needs and add a touch of style to your space.
Penco® Vanguard™ Lockers

Penco® Vanguard™ Lockers are ideal for any commercial application. These standard lockers are made with high-quality steel, ensuring long-lasting durability. Our heavy-duty steel lockers offer ample space for storing personal items, equipment, and supplies. The 3-point latching system makes Penco Vanguard Lockers a safe and secure storage solution. Available in various sizes and configurations.
Showing 1-10 of 20 results
Penco® Vanguard Executive Lockers

Penco Vanguard Executive Lockers are built with prime-grade cold-rolled steel for durability. Executive steel lockers have louvers for air circulation, a full-height door stiffener, and a 3-point latching mechanism for added security. These lockers with extra storage space include left and right side compartments with shelves, hooks, and a garment bar. Available in Gray, Tan, Blue, and Red.
Tennsco® Lockers

Tennsco Assembled Lockers provide heavy duty storage and security in locker rooms, factories, and more. These lockers with louver doors and rubber bumpers offer enhanced airflow and quiet operation. Metal storage lockers have a 3-point locking system for smooth and secure opening. Tennsco lockers are available in single or double tiers, gray or sand finishes, and have coat hooks and rods.
Showing 1-10 of 42 results
Tennsco® Box Lockers

Tennsco Box Storage Lockers offer heavy-duty secure storage in various commercial settings. These assembled storage lockers include 3 coat hooks and a coat rod for hanging storage, as well as a generous top shelf and secure 3-point locking system. Metal locker doors are louvered for ventilation, and cushioned with polymer materials to ensure quiet operation. Choose from a Gray or Sand finish.
Showing 1-10 of 22 results
Tennsco® Combination Lockers

Our Tennsco Combination Lockers are ideal for securely storing personal items in any setting. Made with heavy-duty steel construction and scratch-resistant powder coat finish, these solid door steel lockers are designed with durability in mind. Our all-welded combination storage lockers with louvers allow for ventilation and come in various sizes and colors, making them suitable for any location.
ASI Storage Traditional Lockers

ASI Storage Traditional Lockers provide secure storage for commercial applications. These extra heavy-duty storage lockers are constructed using 16 gauge steel doors to withstand daily use. Our traditional storage lockers have louvered doors for ventilation and a durable powder coat finish. ASI traditional lockers are available in multiple sizes, tiers, configurations, and colors.
Showing 1-10 of 375 results
Lyon® Lockers

Lyon Lockers are offered in 1-6 tiers, wall mounted, and 16-person steel lockers making them an ideal storage solution for your workplace or educational institution. The heavy-duty steel and louvered doors provide maximum durability and ventilation. Our padlock hasp mechanism ensures secure storage, while the option of adding a combination lock provides an extra layer of security.
Lyon® Antimicrobial Lockers

Lyon® has been a leading manufacturer of steel medical lockers for all healthcare settings. These steel antimicrobial lockers provide protection against the transfer of bacteria in and on the locker and the Nano-Roller latching system protects against break-ins. Place your medical lockers anywhere where bacteria spread may be of concern including nursing homes and food processing facilities.
































