Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Lyon Locker DD5022 Single Tier 12x18x60 1-Wide Recessed Handle Ready To Assemble Gray

Lyon Locker DD5022 Single Tier 12x18x60 1-Wide Recessed Handle Ready To Assemble Gray

Item #: WB562530GY

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Gray
  • Tan

Gray

$357.74 up to 7% OFF

Price: $332.95

Quantity

Customers Also Viewed

Lyon Locker Single Tier 12x18x60 1 Door Ready To Assemble Gray , Recessed Handle

Designed to eliminate metal-to-metal contact for smoother, quieter operation. A padlock hasp is an integral part of the handle, but will accept a built-in lock. These lockers feature a coat rod. Number plates can be added for quick identification.
Limited lifetime warranty. Lyon recommends anchoring lockers to the floor or wall for safety.

Click here to see the selections of Assembled Lockers.

Made In USA

Weights & Dimensions

  • Depth 18 in (45.72 cm)
  • Width 12 in (30.48 cm)
  • Compartment Width 12 in (30.48 cm)
  • Height 66 in (167.64 cm)

Product Details

  • Configuration 1 Wide
  • Construction Type Unassembled
  • Number of Compartments 1
  • Tier Type Single Tier
  • Brand Lyon
  • Locker Type Steel Lockers-Solid Door
  • Material Steel
  • Manufacturers Part Number DD5022
  • Standard or Speciality Lockers Standard Lockers
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lyon Locker DD5022 Single Tier 12x18x60 1-Wide Recessed Handle Ready To Assemble Gray

Lyon Locker DD5022 Single Tier 12x18x60 1-Wide Recessed Handle Ready To Assemble Gray

Item #: WB562530GY

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant