Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Lyon Single Tier 4 Door Wall Mount Locker With Hasp Handles, 12"Wx18"Dx12"H, Putty, Assembled

Lyon Single Tier 4 Door Wall Mount Locker With Hasp Handles, 12"Wx18"Dx12"H, Putty, Assembled

Item #: WB562769PY

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Tan
  • Gray

Tan

$889.57 up to 9% OFF

Price: $808.00

Quantity

Customers Also Viewed

Close quiet four person wall steel locker.

Click here to see the selections of Unassembled Lockers.

Made In USA

Weights & Dimensions

  • Depth 18 in (45.72 cm)
  • Width 45 in (114.3 cm)
  • Compartment Width 12 in (30.48 cm)
  • Height 13-3/4 in (34.93 cm)

Product Details

  • Configuration 4 Wide
  • Construction Type Assembled
  • Number of Compartments 4
  • Tier Type Single Tier
  • Brand Lyon
  • Locker Type Steel Lockers-Solid Door
  • Material Steel
  • Style Wall Mounted
  • Manufacturers Part Number PP5991CRSU
  • Standard or Speciality Lockers Standard Lockers
  • Color Family Tan
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lyon Single Tier 4 Door Wall Mount Locker With Hasp Handles, 12"Wx18"Dx12"H, Putty, Assembled

Lyon Single Tier 4 Door Wall Mount Locker With Hasp Handles, 12"Wx18"Dx12"H, Putty, Assembled

Item #: WB562769PY

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant