Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Lyon

Model # :WB562513GY

MPN #: DD52023ISU

Lyon® 2-Tier 6 Door Locker, Recessed Handle, 36"W x 12"D x 78"H, Gray, Assembled

Product Description
Designed to eliminate metal-to-metal contact for a smoother, quieter operation. A padlock hasp is an integral part of the handle, but will accept a built-in lock. Lockers have one double prong and three single prong coat hooks. Number plates can be added for quick identification. Great for short term use and storage of shorter length garments. Lyon recommends anchoring lockers to the floor or wall for safety. This metal locker comes with an intermediate cross member (ICM) between the locker doors for added security.
Limited lifetime warranty.
Assembled lockers are not returnable.

Made In USA

PRICE
$1,739.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 6 units
1739.00
Buy 7+ units
1655.00Save $84.00 (5%)
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth12 in
Height78 in
Compartment Width12 in
Compartment Depth12 in
Compartment Height36 in

Product Details

Lock TypePadlock Hasp & Built-In Lock Latch
TypeLouvered Door Locker
Door Handle TypeRecessed
ColorGray
Tier TypeDouble Tier
Configuration3 Wide
StyleWith Legs
MaterialSteel
Construction TypeAssembled
Number of Compartments6
Manufacturers Part NumberDD52023ISU
BrandLyon