Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Lyon 16 Person Locker With Hasp Handles, 69"Wx18"Dx78"H, Putty, Unassembled

Lyon 16 Person Locker With Hasp Handles, 69"Wx18"Dx78"H, Putty, Unassembled

Item #: WB562750PY

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Tan
  • Gray

Tan

$1,514.84 up to 8% OFF

Price: $1,389.00

Quantity

Customers Also Viewed

Designed to eliminate metal-to-metal contact for smoother, quieter operation. For the storage of high density or individual belongings. The locker has padlock hasps with door pulls. Lyon recommends anchoring lockers to floor and/or wall for safety.

Click here to see the selections of Assembled Lockers.

Made In USA

Weights & Dimensions

  • Depth 18 in (45.72 cm)
  • Compartment Height 12 in (30.48 cm)
  • Width 72 in (182.88 cm)
  • Compartment Width 12 in (30.48 cm)
  • Height 78 in (198.12 cm)

Product Details

  • Configuration 1 Wide
  • Construction Type Unassembled
  • Number of Compartments 16
  • Tier Type 16-Person
  • Brand Lyon
  • Locker Type Steel Lockers-Solid Door
  • Material Steel
  • Manufacturers Part Number PP5990
  • Standard or Speciality Lockers Standard Lockers
  • Color Family Tan
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lyon 16 Person Locker With Hasp Handles, 69"Wx18"Dx78"H, Putty, Unassembled

Lyon 16 Person Locker With Hasp Handles, 69"Wx18"Dx78"H, Putty, Unassembled

Item #: WB562750PY

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant