
$631.69 up to 31% OFF
Price: $438.95
Customers Also Viewed
- Featuring Widest Height Range 17" to 35"
- Large, contoured seat 19"W x 17 1/2"D of self-skinning foam
- Large padded backrest 15 1/2"W x 12 1/2"H
- Backrest angle adjusts 20° and height 5" with convenient lockdown knobs
- Three level footrest
- Polyurethane Seat
30 Day Sample Trial available.
Please contact your sales representative or call 1-800-645-1232 for more details.
- BRAND ShopSol
- ARM TYPE Armless
- ASSEMBLY Unassembled
- BACK WIDTH INCHES 15-1/2 (39.37 cm)
- BACK HEIGHT INCHES 12-1/2 (31.75 cm)
- DESCRIPTION Industrial Stool
- FRAME COLOR Black
- FRAME CONSTRUCTION Steel
- PACKAGE QUANTITY 1
- SEAT WIDTH INCHES 19 (48.26 cm)
- SEAT DEPTH INCHES 17-1/2 (44.45 cm)
- SEAT CONSTRUCTION Polyurethane
- STYLE Shop Stool
- WEIGHT LBS 37 (16.82 kg)
- ADJUSTMENT TYPE (TILT) Back Only
- HEIGHT ADJUSTMENT Manual
- BACK TYPE Low Back
- BASE 5 Legged
- CAPACITY LBS. 300 (136.36 kg)
- BASE DIAMETER INCHES 25 (63.5 cm)
- WITH FOOT REST Yes
- WITH CASTERS No
- SEAT HEIGHT MAXIMUM INCHES 35 (88.9 cm)
- MANUFACTURERS PART NUMBER 1010316
- SEAT COLOR Black
- SEAT HEIGHT MINIMUM INCHES 17 (43.18 cm)
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Shirley
Date: April 23, 2019
There are 1 questions and 1 answer for this product.
-
I need casters for this chair do you have any in stock or do they have them available.
Question Asked By: July 22, 2011
Answer This Question
Question Answered By:
-
Product Expert, July 21, 2011
Please call 1.800.645.1232 or log on to www.Globalindustrial.com to order the casters, model number B022305, for your chair, model number B271784.
-
Popular item in this category
ShopSol Deluxe Industrial Chair with 3-level Steel Footrest and Extra Large Seat
Item #: B271785
Usually ships in 75 to 78 days (ships from US)
$483.95

ShopSol Contoured Industrial Chair with 3-level Footrest - Steel
$438.95
- Product Information
- Customer Review
- Product Q&A
- Accessories