Take 15% off your entire order!

Offer applied at checkout

Lyon Modular Storage Drawer Cabinet PBS683030000A0 Full Height, Putty/Blue

7 Drawer Cabinet Shown

Lyon Modular Storage Drawer Cabinet PBS683030000A0 Full Height, Putty/Blue

Item #: WB506260PB

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Green
  • Blue
  • Gray

Blue

$8,004.24 up to 13% OFF

Price: $6,925.00

Quantity

Customers Also Viewed

Global Industrial™ Modular Drawer Cabinet, 5 Drawers, w/Lock, 30"Wx27"Dx29-1/2"H, Blue

Global Industrial™ Modular Drawer Cabinet, 5 Drawers, w/Lock, 30"Wx27"Dx29-1/2"H, Blue

Global Industrial™ Modular Drawer Cabinet, 8 Drawers, w/Lock, 36"Wx24"Dx57"H, Blue

Global Industrial™ Modular Drawer Cabinet, 8 Drawers, w/Lock, 36"Wx24"Dx57"H, Blue

Global Industrial™ Mobile Modular Drawer Cabinet, 7 Drawers, w/Lock, 30"Wx27"Dx37"H, Black

Global Industrial™ Mobile Modular Drawer Cabinet, 7 Drawers, w/Lock, 30"Wx27"Dx37"H, Black

Global Industrial™ Mobile Modular Drawer Cabinet, 3 Drawers, w/Lock, 30"Wx27"Dx37"H, Blue

Global Industrial™ Mobile Modular Drawer Cabinet, 3 Drawers, w/Lock, 30"Wx27"Dx37"H, Blue

Lyon Full Height Drawer Storage
Efficient use of floor space. Drawers have side mount tracks for 15% more usable space, full extension and smooth glide, even at 400 lb. capacity. Central system locks all drawers and includes a dust cover. Double wall construction. Reinforced cabinet bottom and wider base for forklift access (removable panel base) allow easy transport. Non-returnable. Dividers Sold Separately.

Weights & Dimensions

  • Depth 28-1/4 IN (71.76 cm)
  • Width 30 IN (76.2 cm)
  • Drawer Weight Capacity 400 LBS (181.82 kg)
  • Height 59-1/4 IN (150.5 cm)
  • Weight 790 LBS (359.09 kg)

Product Details

  • Number of Drawers 17
  • Drawer Material Steel
  • Construction Type Assembled
  • Lock Type Keyed Differently
  • Type Stationary
  • Brand Lyon
  • Material Steel
  • Style Full Height
  • Manufacturers Part Number PBS683030000A0
  • Color Family Blue
  • Drawer Quantity (Drawer Height) 17(2-1/4")
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lyon Modular Storage Drawer Cabinet PBS683030000A0 Full Height, Putty/Blue

Lyon Modular Storage Drawer Cabinet PBS683030000A0 Full Height, Putty/Blue

Item #: WB506260PB

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant