Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Lyon Counter Height Storage Cabinet DD1035  - 48x24x42 - Gray

Lyon Counter Height Storage Cabinet DD1035 - 48x24x42 - Gray

Item #: WB506173GY

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Gray
  • Tan

Gray

$1,327.60 up to 7% OFF

Price: $1,235.00

Quantity

Customers Also Viewed

LYON EASY ASSEMBLY
COUNTER HEIGHT CABINET

Contemporary styling and durable construction make this easy to assemble storage cabinet the ideal choice for office or warehouse use. Rounded front corners for an attractive, modern appearance. Features precision engineering, felt pad dampers and nylon hinge washers for smooth, quiet door operation. Includes three-point locking handle with 180° full swing double doors for easy access. Includes reinforced door channels for added rigidity. Shelves adjust on 2" centers.

Product Details

  • Number of Adjustable Shelves 2
  • Cabinet Style Counter Height
  • Number of Shelves 2
  • Handle Type Lever
  • Number of Doors 2
  • Type Storage Cabinet
  • Number of Compartments 3
  • Brand Lyon
  • Door Type Solid
  • Series 1000 Series
  • Material Steel
  • Style Counter Height
  • Manufacturers Part Number DD1035
  • Shelf Capacity 325 lbs (147.73 kg)
  • Color Family Gray

Weights & Dimensions

  • Depth 24 in (60.96 cm)
  • Width 48 in (121.92 cm)
  • Height 42 in (106.68 cm)
  • Thickness 22 ga
  • Weight 130 lbs (59.09 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lyon Counter Height Storage Cabinet DD1035  - 48x24x42 - Gray

Lyon Counter Height Storage Cabinet DD1035 - 48x24x42 - Gray

Item #: WB506173GY

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant