Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Lyon Modular Storage Drawer Cabinet DDS493030000D0 Counter Height, Gray

Similar Model Shown

Lyon Modular Storage Drawer Cabinet DDS493030000D0 Counter Height, Gray

Item #: WB506258GY

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$4,062.15 up to 17% OFF

Price: $3,375.00

Quantity

Customers Also Viewed

Lyon Counter High Drawer Storage
Efficient use of floor space. Drawers have side mount tracks for 15% more usable space, full extension and smooth glide, even at 400 lb. capacity. Central system locks all drawers and includes a dust cover. Double wall construction. Reinforced cabinet bottom and wider base for forklift access (removable panel base) allow easy transport. Non-returnable. Dividers Sold Separately.

Weights & Dimensions

  • Depth 28-1/4 in (71.76 cm)
  • Width 30 in (76.2 cm)
  • Height 44-1/4 in (112.4 cm)
  • Drawer Weight Capacity 400 lbs (181.82 kg)
  • Weight 430 lbs (195.45 kg)

Product Details

  • Number of Drawers 7
  • Drawer Material Steel
  • Construction Type Assembled
  • Lock Type Keyed Differently
  • Type Stationary
  • Brand Lyon
  • Material Steel
  • Style Counter Height
  • Manufacturers Part Number DDS493030000D0
  • Color Family Gray
  • Drawer Quantity (Drawer Height) 2(2-1/4"), 1(3"), 1(5-3/8"), 2(6-1/4"), 1(7")
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lyon Modular Storage Drawer Cabinet DDS493030000D0 Counter Height, Gray

Lyon Modular Storage Drawer Cabinet DDS493030000D0 Counter Height, Gray

Item #: WB506258GY

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant