x

Take 15% off your entire order!

Offer applied at checkout

Lyon Closed Front Locker Base PP5800-3 - 12"Wx6"H - 3-Pack - Putty

Lyon Closed Front Locker Base PP5800-3 - 12"Wx6"H - 3-Pack - Putty

Item #: WBB271423

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Gray
  • Putty

Putty

$73.09 up to 23% OFF

Price: $55.95

Quantity

Customers Also Viewed

Lyon Closed Front Locker Base - 12"Wx6"H - 3-Pack - Putty

  • Locker rooms take on a neater appearance and become easier to keep clean with Lyon Closed bases
  • Quickly attach without tools
  • Sold each


Made In USA

  • ACCESSORY WIDTH INCHES 12 (30.48 cm)
  • ACCESSORY HEIGHT INCHES 6 (15.24 cm)
  • ASSEMBLY Unassembled
  • BRAND Lyon
  • COLOR FINISH Putty
  • CONSTRUCTION Steel
  • DESCRIPTION Front Base 3-Pack
  • MANUFACTURERS PART NUMBER PP5800-3
  • PRODUCT FAMILY Accessories
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lyon Closed Front Locker Base PP5800-3 - 12"Wx6"H - 3-Pack - Putty

Lyon Closed Front Locker Base PP5800-3 - 12"Wx6"H - 3-Pack - Putty

Item #: WBB271423

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant