x

Take 15% off your entire order!

Offer applied at checkout

Lyon Closed End Locker Base DD5804 - 15"Dx6"H - 2-Pack - Gray

Lyon Closed End Locker Base DD5804 - 15"Dx6"H - 2-Pack - Gray

Item #: WBB271415

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Putty
  • Gray

Gray

$53.59 up to 20% OFF

Price: $42.95

Quantity

Customers Also Viewed

Lyon Closed End Locker Base - 15"Dx6"H - 2-Pack - Gray

  • Locker rooms take on a neater appearance and become easier to keep clean with Lyon Closed bases
  • Quickly attach without tools


Made In USA

  • ACCESSORY WIDTH INCHES 15 (38.1 cm)
  • ACCESSORY HEIGHT INCHES 6 (15.24 cm)
  • ASSEMBLY Unassembled
  • BRAND Lyon
  • COLOR FINISH Gray
  • CONSTRUCTION Steel
  • MANUFACTURERS PART NUMBER DD5804
  • PRODUCT FAMILY Accessories
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lyon Closed End Locker Base DD5804 - 15"Dx6"H - 2-Pack - Gray

Lyon Closed End Locker Base DD5804 - 15"Dx6"H - 2-Pack - Gray

Item #: WBB271415

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant