x

Take 15% off your entire order!

Offer applied at checkout

ShopSol Carpet Casters

ShopSol Carpet Casters

Item #: WBB271863

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$50.61 up to 39% OFF

Price: $30.95

Quantity

Customers Also Viewed

ShopSol Carpet Casters For Models:

1010319
1010321
1010324
1010320
1010322
1010323
1010333
1010334
1010314
1010462
1010461
1010460
1010387
1010275

Carpet caster adds 1" height to chair.

30 Day Sample Trial available.
Please contact your sales representative or call 1-800-645-1232 for more details.

  • BRAND ShopSol
  • COLOR FINISH Black
  • ARM TYPE Armless
  • DESCRIPTION Accessory
  • PACKAGE QUANTITY 5
  • WEIGHT LBS 1-1/5 (.55 kg)
  • COLOR FAMILY Black
  • MANUFACTURERS PART NUMBER 1010244
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories

Popular item in this category

ShopSol Industrial Casters For 1010315, 1010316, 1010317, 1010318 Chairs

Item #: B022305

Not Yet Rated

Usually ships in 75 to 78 days (ships from US)

$33.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ShopSol Carpet Casters

ShopSol Carpet Casters

Item #: WBB271863

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant