Lyon Bench High Drawer Storage
Efficient use of floor space. Drawers have side mount tracks for 15% more usable space, full extension and smooth glide, even at 400 lb.
capacity. Central system locks all drawers and includes a dust cover. Double wall construction. Reinforced cabinet bottom and wider base for forklift access (removable panel base) allow easy transport. Non-returnable. Dividers Sold Separately.
Lyon Modular Storage Drawer Cabinet DDS35303010030 Bench Height, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$5,739.00
1
1
Ships in 25 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 28-1/4 in |
| Height | 33-1/4 in |
| Weight | 350 lbs |
| Drawer Weight Capacity | 400 lbs |
Product Details
| Lock Type | Keyed Lock, Keyed Differently |
| Type | Stationary |
| Color | Gray |
| Drawer Material | Steel |
| Number of Drawers | 5 |
| Cabinet Type | Counter Height |
| Material | Steel |
| Construction Type | Assembled |
| Manufacturers Part Number | DDS35303010030 |
| Drawer Quantity (Drawer Height) | 1(2-1/4"), 1(3"), 1(3-7/8"), 1(5-3/8"), 1(8-1/2") |
| Base Type | Frame |
| Brand | Lyon |