x

Take 15% off your entire order!

Offer applied at checkout

Lyon Anchoring Angle For 15"D Lockers  NF5873 - Galvanized

Lyon Anchoring Angle For 15"D Lockers NF5873 - Galvanized

Item #: WBB271626

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$172.30 up to 20% OFF

Price: $137.95

Quantity

Customers Also Viewed

Lyon Anchoring Angle For 15"D Lockers - Galvanized

  • Locker Anchoring Angles (running from front to rear on the inside bottom of the locker) provide a bearing surface for the fasteners which are connected to the floor or locker base
  • For the typical continuous-row locker installation, order one locker anchoring angle for each end of a row, plus sufficient quantity to provide angles on 36" centers
  • On single-row installations where backs are against a wall, lockers should be suitably wall anchored as detailed in assembly instructions packed with lockers
  • For 15"D lockers


Made In USA

  • HEIGHT INCHES --
  • ACCESSORY DEPTH INCHES 15 (38.1 cm)
  • ASSEMBLY Unassembled
  • BRAND Lyon
  • COLOR FINISH Gray
  • CONSTRUCTION Steel
  • DESCRIPTION Anchoring Angle (Lockers w/o Legs)
  • MANUFACTURERS PART NUMBER NF5873
  • PRODUCT FAMILY Accessories
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lyon Anchoring Angle For 15"D Lockers  NF5873 - Galvanized

Lyon Anchoring Angle For 15"D Lockers NF5873 - Galvanized

Item #: WBB271626

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant