Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Lyon

Model # :WBB271625

MPN #: NF5872

Lyon Anchoring Angle For 12"D Lockers NF5872 - Galvanized

Product Description
Lyon Anchoring Angle For 12"D Lockers - Galvanized

  • Locker Anchoring Angles (running from front to rear on the inside bottom of the locker) provide a bearing surface for the fasteners which are connected to the floor or locker base
  • For the typical continuous-row locker installation, order one locker anchoring angle for each end of a row, plus sufficient quantity to provide angles on 36" centers
  • On single-row installations where backs are against a wall, lockers should be suitably wall anchored as detailed in assembly instructions packed with lockers
  • For 12"D lockers


Made In USA

PRICE
$115.95

1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth12 in

Product Details

TypeLocker Base
MaterialSteel
Construction TypeUnassembled
DescriptionAnchoring Angle (Lockers w/o Legs)
ColorGray
Manufacturers Part NumberNF5872
Accessory TypeAnchor
BrandLyon