- Sleek, new contemporary design
- Lightweight, corrosion resistant anodized aluminum bench and pedestals meet virtually any requirement for strength and durability
- Easy to maintain 9 1/2"W x 2"H bench planks have softly rounded edges and center braces for comfortable seating
- Optional rubber feet and/or concrete wedge anchors
Lyon Locker Bench Aluminum Top & Pedestals NF5824 - 72"W x 9-1/2"D x 17-1/8"H
Write a Review
|
Questions & Answers (0)
Product Description
Lyon Locker Bench Aluminum Top & Pedestals, 72"W x 9-1/2"D x 17-1/8"H
PRICE
$595.00
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 9-1/2 in |
| Height | 17-1/8 in |
| Thickness | 2 in |
Product Details
| Assembly Required | Yes |
| Type | Locker Room Bench |
| Color | Silver |
| Frame Material | Aluminum |
| Leg Type | Square Tubular Pedestal |
| Manufacturers Part Number | NF5824 |
| Mounting Style | Free Standing |
| Top Material | Aluminum |
| Brand | Lyon |