x

Take 15% off your entire order!

Offer applied at checkout

Lyon Locker Bench Hardwood Top w/Standard Gray Pedestals DD5797 - 84"W x 9-1/2"D x 18"H

Lyon Locker Bench Hardwood Top w/Standard Gray Pedestals DD5797 - 84"W x 9-1/2"D x 18"H

Item #: WBB271622

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$518.62 up to 27% OFF

Price: $377.95

Quantity

Customers Also Viewed

Lyon Locker Bench Hardwood Top w/Standard Gray Pedestals, 84"W x 9-1/2"D x 18"H

  • Durable, Attractive Hardwood and Plastic Laminate Locker Room Benches
  • Selected hardwoodss deliver strength and beauty
  • Painted steel pedestals

  • ACCESSORY WIDTH INCHES 84 (213.36 cm)
  • ACCESSORY DEPTH INCHES 9-1/2 (24.13 cm)
  • ACCESSORY HEIGHT INCHES 18 (45.72 cm)
  • ASSEMBLY Unassembled
  • BRAND Lyon
  • COLOR FAMILY Tan
  • COLOR FINISH Hardwood Top/Gray Pedestals
  • CONSTRUCTION Hardwood Maple Top/Steel Pedestals
  • MANUFACTURERS PART NUMBER DD5797
  • PRODUCT FAMILY Accessories
  • STYLE Anchor to the Floor
  • accessory_type Locker Bench
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Lyon Locker Bench Hardwood Top w/Standard Gray Pedestals DD5813 - 120"W x 9-1/2"D x 18"H

Item #: B271657

Not Yet Rated

Usually ships in 15 to 18 days (ships from US)

$478.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lyon Locker Bench Hardwood Top w/Standard Gray Pedestals DD5797 - 84"W x 9-1/2"D x 18"H

Lyon Locker Bench Hardwood Top w/Standard Gray Pedestals DD5797 - 84"W x 9-1/2"D x 18"H

Item #: WBB271622

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant