
$1,648.99 up to 37% OFF
Price: $1,042.00
Customers Also Viewed
- Takes up less than five square feet of floor space.
- Individual compartments equipped with a coat rod for hanging garments plus space for other personal items.
Made In USA
- WIDTH INCHES 32-9/16 (82.71 cm)
- DEPTH INCHES 21 (53.34 cm)
- HEIGHT INCHES 84 (213.36 cm)
- OVERALL HEIGHT INCHES 84 (213.36 cm)
- OPENING WIDTH INCHES 9-1/2 (24.13 cm)
- OPENING DEPTH INCHES 21 (53.34 cm)
- OPENING HEIGHT INCHES 38-3/4 (98.43 cm)
- COMPARTMENT WIDTH INCHES 12-3/8 (31.43 cm)
- COMPARTMENT DEPTH INCHES 21 (53.34 cm)
- COMPARTMENT HEIGHT INCHES 41-1/2
- ASSEMBLY Assembled
- BRAND Lyon
- COLOR FAMILY Gray
- COLOR FINISH Gray
- CONSTRUCTION 20-Gauge Door/18-Gauge Frame
- CONFIGURATION 2 Wide
- LOCK TYPE Combination Lock
- LOCKER TYPE Garment Lockers
- MANUFACTURERS PART NUMBER DD6308WC
- OPENINGS 8
- PRODUCT FAMILY Lockers
- STANDARD LOCKERS OR SPECIALTY LOCKERS Specialty Lockers
- TIER TYPE Double Tier
There are no questions for this product.
Popular item in this category
Lyon 16 Door Cell Phone/Laptop Locker With Combo Lock, 18"Wx15"Dx78"H, Gray, Assembled
Item #: B985596
Not Yet Rated
Usually ships in 25 to 28 days (ships from US)
$1,306.00

Lyon 8 Door Personal Effects Apparel Locker W/Combo Locks, 32-9/16"Wx21"Dx84"H, Gray, Assembled
$1042.0
- Product Information
- Customer Review
- Product Q&A
- Accessories