x

Take 15% off your entire order!

Offer applied at checkout

Lyon 6 Door Hanging Garment Exchange Locker W/Combo Locks, 26"Wx21"Dx84"H, Gray, Assembled

Lyon 6 Door Hanging Garment Exchange Locker W/Combo Locks, 26"Wx21"Dx84"H, Gray, Assembled

Item #: WBB271588

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Combination Lock
  • Key Lock
  • Turn Lock

Combination Lock

$1,506.33 up to 36% OFF

Price: $964.00

Quantity

Customers Also Viewed

Lyon 6 Hanging Garment Locker w/ Combo Lock - Gray

  • For storage of hanging garments, the 6-compartment locker provides extra-wide compartments
  • Provides a spacious area for six people while minimizing the floor space for the actual locker
  • Includes combination lock
  • Patron door opening size - 6 1/2"W x 38 3/4"H
  • Inside compartment opening is 8"W x 41 1/2"H
  • Unassembled


Made In USA

  • WIDTH INCHES 26 (66.04 cm)
  • DEPTH INCHES 21 (53.34 cm)
  • HEIGHT INCHES 84 (213.36 cm)
  • OVERALL HEIGHT INCHES 84 (213.36 cm)
  • OPENING WIDTH INCHES 6-1/2 (16.51 cm)
  • OPENING DEPTH INCHES 21 (53.34 cm)
  • OPENING HEIGHT INCHES 38-3/4 (98.43 cm)
  • COMPARTMENT WIDTH INCHES 8 (20.32 cm)
  • COMPARTMENT DEPTH INCHES 21 (53.34 cm)
  • COMPARTMENT HEIGHT INCHES 41-1/2 (105.41 cm)
  • ASSEMBLY Assembled
  • BRAND Lyon
  • COLOR FAMILY Gray
  • COLOR FINISH Gray
  • CONSTRUCTION 22-Gauge Door/16-Gauge Frame
  • CONFIGURATION 1 Wide
  • LOCK TYPE Combination Lock
  • LOCKER TYPE Garment Lockers
  • MANUFACTURERS PART NUMBER DD6406C
  • OPENINGS 6
  • PRODUCT FAMILY Lockers
  • STANDARD LOCKERS OR SPECIALTY LOCKERS Specialty Lockers
  • TIER TYPE Double Tier
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lyon 6 Door Hanging Garment Exchange Locker W/Combo Locks, 26"Wx21"Dx84"H, Gray, Assembled

Lyon 6 Door Hanging Garment Exchange Locker W/Combo Locks, 26"Wx21"Dx84"H, Gray, Assembled

Item #: WBB271588

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant