x

Take 15% off your entire order!

Offer applied at checkout

Lyon Locker Bench Hardwood Top w/Aluminum Pedestals NF5784 - 48"W x 9-1/2"D x 18"H

Lyon Locker Bench Hardwood Top w/Aluminum Pedestals NF5784 - 48"W x 9-1/2"D x 18"H

Item #: WBB271451

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

$604.58 up to 32% OFF

Price: $409.95

Quantity

Customers Also Viewed

Lyon Locker Bench Hardwood Top w/Aluminum Pedestals, 48"W x 9-1/2"D x 18"H

  • Durable, Attractive Hardwood and Plastic Laminate Locker Room Benches
  • Selected hardwoodss deliver strength and beauty
  • Lightweight, anodized aluminum pedestals

  • ACCESSORY WIDTH INCHES 48 (121.92 cm)
  • ACCESSORY DEPTH INCHES 9-1/2 (24.13 cm)
  • ACCESSORY HEIGHT INCHES 16-5/8 (42.23 cm)
  • ASSEMBLY Unassembled
  • BRAND Lyon
  • COLOR FAMILY Tan
  • COLOR FINISH Hardwood Top/Aluminum Pedestals
  • CONSTRUCTION Hardwood Maple Top/Aluminum Pedestals
  • MANUFACTURERS PART NUMBER NF5784
  • PRODUCT FAMILY Accessories
  • STYLE Anchor to the Floor
  • accessory_type Locker Bench
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Brevard Cnty

    Date: April 23, 2019

    Great!
    Your review:
    Product arrived - was exactly as pictured. Looks great and very sturdy.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lyon Locker Bench Hardwood Top w/Aluminum Pedestals NF5784 - 48"W x 9-1/2"D x 18"H

Lyon Locker Bench Hardwood Top w/Aluminum Pedestals NF5784 - 48"W x 9-1/2"D x 18"H

Item #: WBB271451

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant