Garment Lockers
Garment lockers efficiently store and organize uniforms, clothing and other personal belongings. They are ventilated which helps to promote airflow, improve cleanliness and prevent odors. Garment lockers are made from heavy-duty materials to ensure years of lasting dependability. Ideal for use in locker rooms, gyms, schools and other commercial facilities.
Select
Garment Lockers Accessories
Hanging Garment Lockers

Our hanging clothing lockers provide convenient garment storage for clothes that need to be hung and other personal items. These clothes lockers are made with powder-coated steel and feature vertical compartments that can accommodate hanging uniforms, coats, dresses, and more. Compartments lock individually for security but all lockers can be accessed simultaneously via the master door.
| Compare | Image | Number of Compartments | Width | Depth | Height | Lock Type | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 1 | 15 in | 15 in | 48 in | Padlock Hasp | Hallowell | WBB3143015 | $559.00 | ||
![]() | 8 | 23-15/16 in | 21-7/16 in | 80-13/16 in | Lock Type | Penco | WBB968473 | $1,165.00 | ||
![]() | 4 | 23-15/16 in | 21-7/16 in | 80-13/16 in | Lock Type | Penco | WBB968460 | $1,275.00 | ||
![]() | 8 | 30-19/32 in | 21-7/16 in | 80-13/16 in | Lock Type | Penco | WBB968435 | $1,155.00 | ||
![]() | 8 | 30-19/32 in | 21-7/16 in | 80-13/16 in | Lock Type | Penco | WBB968436 | $1,155.00 | ||
![]() | 1 | 32-9/16 in | 21 in | 84 in | Padlock Hasp | Hallowell | WBB3143031 | $2,275.00 | ||
![]() | 2 | 32-9/16 in | 21 in | 84 in | Padlock Hasp | Hallowell | WBB3143030 | $2,509.00 | ||
![]() | 8 | 32-9/16 in | 21 in | 84 in | Padlock Hasp | Hallowell | WBB3143023 | $2,359.00 |
Laundry Lockup Lockers

Our laundry lockup lockers are designed specifically to store soiled or contaminated clothing. Constructed with heavy-duty powder-coated steel for robust durability, these laundry lockers secure dirty clothes, linen, and more to contain messes and prevent cross-contamination. Laundry drop-off lockers feature key cam locks that safeguard stored contents.
Shop Towel Dispensing Lockers

Our shop towel dispensing lockers offer convenient access to cleaning towels or rags in shops, warehouses, and other industrial facilities. Designed with functionality in mind, these lockers feature a built-in towel dispenser that allows users to easily retrieve individual towels as needed. These durable shop towel dispensers also include separate storage space for soiled towels and rags.
Folded Garment Lockers

Our folded garment lockers offer efficient storage for folded clothes and other items. Made with heavy-duty steel for long-lasting durability, these garment storage units feature horizontal locker compartments that can fit personal belongings like uniforms. Each compartment has an individual locking door for security, while a master service door provides access to all lockers.
Linen Storage Lockers

Linen storage lockers are designed specifically for organized linen storage. With a powder-coat steel construction, these linen storage units are designed for long-lasting durability. Various interior configurations with shelves and hanging bars are available to ensure neat storage of bed sheets, towels, and other linens. Lock options include cam locks, combination locks, and padlock attachments.















