x

Take 15% off your entire order!

Offer applied at checkout

Lyon 4 Door Hanging Garment Exchange Locker W/Combo Locks, 26"Wx21"Dx84"H, Gray, Assembled

Lyon 4 Door Hanging Garment Exchange Locker W/Combo Locks, 26"Wx21"Dx84"H, Gray, Assembled

Item #: WBB271646

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$1,301.22 up to 37% OFF

Price: $821.00

Quantity

Customers Also Viewed

  • Four compartments for hanging garments in individual lockable compartments
  • Patron door opening size - 9 3/4"W x 38 3/4"H
  • Inside compartment opening is 12 3/8"W x 41 1/2"H


Made In USA

  • WIDTH INCHES 26 (66.04 cm)
  • DEPTH INCHES 84 (213.36 cm)
  • HEIGHT INCHES 21 (53.34 cm)
  • OVERALL HEIGHT INCHES 84 (213.36 cm)
  • OPENING WIDTH INCHES 9-3/4 (24.77 cm)
  • OPENING DEPTH INCHES 21 (53.34 cm)
  • OPENING HEIGHT INCHES 38-3/4 (98.43 cm)
  • COMPARTMENT WIDTH INCHES 12-3/8 (31.43 cm)
  • COMPARTMENT DEPTH INCHES 21 (53.34 cm)
  • COMPARTMENT HEIGHT INCHES 41-1/2
  • ASSEMBLY Assembled
  • BRAND Lyon
  • COLOR FAMILY Gray
  • COLOR FINISH Gray
  • CONSTRUCTION 22-Gauge Door/16-Gauge Frame
  • CONFIGURATION 1 Wide
  • LOCK TYPE Combination Lock
  • LOCKER TYPE Garment Lockers
  • MANUFACTURERS PART NUMBER DD6404WC
  • OPENINGS 4
  • PRODUCT FAMILY Lockers
  • STANDARD LOCKERS OR SPECIALTY LOCKERS Specialty Lockers
  • TIER TYPE Double Tier
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Lyon 4 Door Hanging Garment Exchange Locker W/Key Locks, 26"Wx21"Dx84"H, Gray, Assembled

Item #: B271645

Not Yet Rated

Usually ships in 25 to 28 days (ships from US)

$688.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lyon 4 Door Hanging Garment Exchange Locker W/Combo Locks, 26"Wx21"Dx84"H, Gray, Assembled

Lyon 4 Door Hanging Garment Exchange Locker W/Combo Locks, 26"Wx21"Dx84"H, Gray, Assembled

Item #: WBB271646

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant