Luxor's Modular Room Divider Wall System helps you establish healthy distances and promote productivity in virtually any office or classroom setting. The system is built around a mix of sound-absorbent PET and semi-transparent frosted acrylic inner panels that you can arrange to optimize privacy, noise reduction, and natural light. Since a single "Starter Wall" is freestanding, it can be used as a stand-alone solution. Or, you can connect the starter wall to a practically infinite number of "Add-On Walls" at both 90-degrees (right angles) and 180-degrees (straight lines) to create a custom configuration for virtually any work or learning space. Each wall features a built-in cable management tray to help keep cords organized, and its durable aluminum frame with sturdy steel feet ensures stability and years of trouble-free use.
Luxor Modular Room Divider Wall System, 53" x 48", Add-On Wall
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,065.00
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 53 in |
| Height | 48 in |
Product Details
| Type | Modular Room Divider |
| Number of Panels | 4 |
| Frame Color Family | Silver |
| Mobile or Stationary | Stationary |
| Material | Polyethylene |
| Color | Gray |
| Frame Material | Aluminum |
| Window | Yes |
| Base Material | Powder-coated Steel |
| Brand | Luxor |