Take 15% off your entire order!

Offer applied at checkout

+

SPRAYIT LVLP Mini Gravity Feed Spray Gun SP-33500, 60 Max PSI, 0.8mm Dia. Nozzle & Stand

SPRAYIT LVLP Mini Gravity Feed Spray Gun SP-33500, 60 Max PSI, 0.8mm Dia. Nozzle & Stand

Item #: WBB1043953

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $70.95

Quantity

Customers Also Viewed

SPRAYIT Gravity Feed Spray Gun With Aluminum Swivel Cup SP-352, 60 Max PSI, 1.5mm Dia. Nozzle

SPRAYIT Gravity Feed Spray Gun With Aluminum Swivel Cup SP-352, 60 Max PSI, 1.5mm Dia. Nozzle

Guardair 75LJ012AAUS, Long John US Flag Safety Air Gun 75LJ012AAUS, 12" Ext., 34 SCFM

Guardair 75LJ012AAUS, Long John US Flag Safety Air Gun 75LJ012AAUS, 12" Ext., 34 SCFM

Guardair 74SK, Jet Guard Safety Air Gun W/ Volume Control

Guardair 74SK, Jet Guard Safety Air Gun W/ Volume Control

Guardair 1500, Gun Vac Kit W/ 9" Crevice Tool

Guardair 1500, Gun Vac Kit W/ 9" Crevice Tool

Guardair 74H, Air Miser Safety Air Gun

Guardair 74H, Air Miser Safety Air Gun

Sunex® Palm Grip Air Impact Wrench, 3/8" Drive Size, 75 Max Torque

Sunex® Palm Grip Air Impact Wrench, 3/8" Drive Size, 75 Max Torque

Chicago Pneumatic Straight Die Grinder, 1/4" Air Inlet, 22000 RPM, .4 HP

Chicago Pneumatic Straight Die Grinder, 1/4" Air Inlet, 22000 RPM, .4 HP

SPRAYIT SP-33500 LVLP Mini Gravity Feed Spray Gun can be used for variety of different applications such as Automotive, Industrial, Marine and Wood Working. The LVLP features require less air allowing you to use a smaller air compressor. The Low Volume Low Pressure feature allows you more control, less overspray and less waste. The one-piece Lightweight Aluminum Gun Body makes working with this spray gun very easy. The Stainless Steel Fluid Needle and Nozzle are corrosion resistant. The separate and adjustable fluid fan pattern and air controls make for more precise fan patterns and less waste.

Features

  • Air inlet - 1/4"
  • Includes - 0. 8mm Dia. Nozzle
  • Fluid Cup - 4 oz / 120 cc
  • Pattern Width - 6 to 10 inches
  • Weight - 11 oz
  • Air Consumption - 2. 4 to 3. 3 CFM @ 30 PSI
  • Working Pressure 28 to 45 PSI
  • Maximum 60 PSI


Weights & Dimensions

  • Width 2.5 IN (6.35 cm)
  • Length 5.5 IN (13.97 cm)
  • Height 9.5 IN (24.13 cm)
  • Weight 0.11 LBS (.05 kg)

Product Details

  • Working Pressure Rating 28 to 45 PSI
  • Air Consumption 9.8 CFM @ 30 PSI CFM
  • Description Mini Gravity Feed Spray Gun
  • Max PSI 60 PSI
  • Includes 1.3mm Dia. Nozzle & Stand
  • Air Inlet Thread Size (NPT) 1/4" IN
  • Brand Sprayit
  • Warranty 1 YR
  • Material Aluminum
  • Manufacturers Part Number SP-33500
  • CFM @ 30 PSI 2.4 to 3.3 CFM
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Legacy™ AG7-X Rubber Tipped Air Blow Gun

$28.95

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
SPRAYIT LVLP Mini Gravity Feed Spray Gun SP-33500, 60 Max PSI, 0.8mm Dia. Nozzle & Stand

SPRAYIT LVLP Mini Gravity Feed Spray Gun SP-33500, 60 Max PSI, 0.8mm Dia. Nozzle & Stand

Item #: WBB1043953

The item above has been added to your shopping list:

List name

Save Item to

Select List

    SPRAYIT LVLP Mini Gravity Feed Spray Gun SP-33500, 60 Max PSI, 0.8mm Dia. Nozzle & Stand
    SPRAYIT LVLP Mini Gravity Feed Spray Gun SP-33500, 60 Max PSI, 0.8mm Dia. Nozzle & Stand
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant